Tool Shadow Foam 10in x 18in Black and Blue

  • Mfr # TSF-1018-BLACK/BLUE

  • Zoro # G022927061


product price:  $30.49
/ea

Key Features

Color
Black/Blue
Material
Foam
ADA Compliant
No
Thickness
0.75 in
Length
18.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSF-1018-BLACK/BLUE
Zoro #
G022927061
UPC #
-
Country of Origin
China

Dimensions

Width
10.750 in
Thickness
0.75 in
Length
18.125 in

Details

Item
Tool Shadow Foam
Color
Black/Blue
Material
Foam
ADA Compliant
No
UV Resistant
Yes
Glow-in-the-Dark
No
Double Sided
Yes
Family Code
Tool Shadow Foam
Printed Language
English

Description

Tool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2-Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.