Warehouse Aisle X Sign - 12in x 12in - SINGLE - NONE - PVC

  • Mfr # AISLE-X-12X12-SINGLE-NONE
  • Zoro # G722928436
product price: 
$
11.15
/ea

Key Features

Legend
X
Sign Material
PVC
Length
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AISLE-X-12X12-SINGLE-NONE
Zoro #
G722928436
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Size
12 in x 12 in
Thickness
3 mm

Details

Item
Warehouse Aisle X Sign
Legend
X
Sign Material
PVC
UV Resistant
Yes
Sign Shape
Square
Printed Language
English
Sign Background Color
White
Header
Aisle

Description

These signs offer a professional, customizable solution for effective aisle marking in various retail and warehouse environments. They are designed to improve navigation and efficiency in your space. Available in a Single-Sided or Double- Sided Aisle Sign option. These Aisle Signs come in a durable 1/8in PVC board that can last!

Ratings & reviews