4 Step High quality steel, Lock-N-Stock Folding Ladder, 350 lbs, Blue

  • Mfr # 555114

  • Zoro # G115885001


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Steel
Load Capacity - Maximum
350 lbs
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555114
Zoro #
G115885001
UPC #
850054884541
Country of Origin
China

Details

Ladder Material
Steel
Load Capacity - Maximum
350 lbs
Color
Blue

Description

This Portable Folding Ladder is engineered for safety, durability, and ease of use. Crafted with heavy-duty steel construction, it provides superior strength and stability, making it perfect for industrial, commercial, and household applications. Its innovative locking foldable design ensures compact storage and hassle-free transportation. Locking foldable design, allowing for space-saving storage when not in use. Safe and non-slip grip, ensuring secure footing during use. Heavy-duty steel construction for enhanced durability and long-term performance. Tilt-back design with wheels, making it easy to transport and maneuver. Ideal for warehouses, construction sites, and home maintenance, this portable ladder provides reliable support for various tasks while maximizing convenience and safety. Dimensions Overall Width: 23-3/4in Overall Depth: 34-3/8in Overall Height: 61-9in/16in Top Step Height: 39-7/8in Usable Width: 18-5/8in Steps Useable Depth 7in Climb Angle: 58in Folded dimensions 23-3/4inW X 14-1/8inD X 65-15/16inH Features Heavy-Duty Steel Material High-Quality Rubber Stop Crutch Tips Capacity: 350 LBS Poly-ON-Poly Wheels


  • Locking foldable design, allowing for space-saving storage when not in use.
  • Safe and non-slip grip, ensuring secure footing during use.
  • Heavy-duty steel construction for enhanced durability and long-term performance.
  • Tilt-back design with wheels, making it easy to transport and maneuver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.