Shop 5SECONDS BRAND
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Arrow Manual Pallet Jack PU Wheels | 5500 Lbs
- Mfr # 555012
- Zoro # G711258339
product price:Â
$
450.99
/ea
Key Features
Overall Length
48 in
Overall Width
27 in
Material
Steel
Color
Yellow
Load Capacity
5500 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555012
- Zoro #
- G711258339
- UPC #
- 850036600442
- Country of Origin
- China
- Material
- Steel
- Color
- Yellow
- Load Capacity
- 5500 lbs
- Finish
- Steel
- Drive Wheel
- 6-1/2 inches
Dimensions
- Overall Length
- 48 in
- Overall Width
- 27 in
- Platform Length
- 48"
- Depth
- 47"
- Lowered Height
- 3 inches
- Raised Height
- 7-3/4 inches
Description
Pallet Truck offers rugged construction and excellent pricing! Tapered forks feature entry rollers to ease pallet entry. Spring-loaded safety loop handle features a 3-function hand control operation raise, neutral and lower. 3 lowered and 7.5 raised height. 7 polyurethane steering wheels. 3 polyurethane fork wheels. Chrome pump piston features a dust cover to protect the hydraulics. Skid Jack features non-marking polyurethane steer and load wheels, and the frame has a scratch-resistant powder coat finish. Designed for use in 1 to 2 Shift operations. 1 Year Limited Warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.