Shop 5SECONDS BRAND
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tyson 850 Pallet Jack Built-in Digital Scale & Printer PU Wheels 6600 Lbs
- Mfr # 555006
- Zoro # G723548114
product price:Â
$
1,628.99
/ea
Key Features
Material
Steel
Overall Width
27 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555006
- Zoro #
- G723548114
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Load Capacity
- 6600 lbs
Dimensions
- Overall Width
- 27 in
- Overall Length
- 48 in
Description
The 5Seconds Tyson-850 Hand Pallet Jack with Scale combines powerful material handling with precise weighing, making it the perfect choice for warehouses, shipping docks, and logistics operations. With an integrated digital scale, operators can lift, move, and weigh pallets in one smooth motion-saving time and improving efficiency. Built with a durable steel frame, a reliable BF pump, and an ergonomic rubber handle, the Tyson-850 ensures accuracy, comfort, and long-lasting performance. Designed with durable steel construction, a precision hydraulic pump, and a high-visibility digital display, it ensures accuracy, durability, and convenience in every use. 5,500 lbs load capacity Built-in digital scale BF Hydraulic Pump 48" x 27" fork size Ergonomic rubber handle Single polyurethane load wheel Polyurethane steering wheels Heavy-duty steel construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.