Biodegradable Sugarcane Bagasse 2 Compartment Take out Container, Hot & Cold Food, 9inx 6in, 200PK

  • Mfr # 410112

  • Zoro # G815885004


product price: $46.99
/pk 200, $0.23/ea

Key Features

Width
6 in
Material
Sugarcane bagasse
Microwave Safe
Yes
Color
White
Finish
Sugarcane bagasse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410112
Zoro #
G815885004
UPC #
850060855399
Country of Origin
China

Dimensions

Width
6 in
Length
9 in

Details

Material
Sugarcane bagasse
Microwave Safe
Yes
Color
White
Finish
Sugarcane bagasse
Features
Cut Resistant, Freeze Resistant
Application
Sugarcane Bagasse 2 Compartment Clamshells

Description

This Eco-Friendly Sugarcane Bagasse 2-Compartment Clamshell is the perfect packaging solution for fast food and takeout. Made from 100% compostable sugarcane material, this 9inx6in clamshell is ideal for separating different food items while providing a biodegradable and compostable option for restaurants, food trucks, and catering services. 100% compostable sugarcane material, fully biodegradable and eco-friendly. Heavy-duty design to withstand hot and cold foods without compromising strength. Microwavable and freezer safe, offering versatile options for food storage and reheating. Leak-resistant, ensuring sauces and oils do not spill. Chemical-free, making it safe for both food and the environment. Gluten-free and BPA-free, perfect for all dietary needs. Convenient and practical, perfect for any event, takeout, or meal prep. This 2-compartment clamshell ensures that your food stays secure while providing an eco-conscious alternative to traditional packaging.


  • 100% compostable sugarcane material, fully biodegradable and eco-friendly.
  • Heavy-duty design to withstand hot and cold foods without compromising strength.
  • Microwavable and freezer safe, offering versatile options for food storage and reheating.
  • Leak-resistant, ensuring sauces and oils do not spill.
  • Chemical-free, making it safe for both food and the environment.
  • Gluten-free and BPA-free, perfect for all dietary needs.
  • Convenient and practical, perfect for any event, takeout, or meal prep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.