Shop ECO HARMONY PRODUCTS
See all product information
Create Account
Microwaveable Food Container, Rectangular with Lid, 24oz, 150PK
- Mfr # 804542
- Zoro # G822905078
original price:Â $85.75 , new price: $77.19 , 9 percent off
new price:Â
$
77.19
/pk of 150, $0.51/ea
Key Features
Capacity
24 oz
Color
Black
Microwave Safe
Yes
Container Shape
Rectangle
Features
Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804542
- Zoro #
- G822905078
- UPC #
- -
- Country of Origin
- China
- Capacity
- 24 oz
- Color
- Black
- Microwave Safe
- Yes
- Container Shape
- Rectangle
- Item
- Microwaveable Food Container
- Features
- Freezer Safe; Leak Resistant; Water / Oil Resistant; Stackable
- Application
- Food Storage
- Temperature Range
- 0 to 180F
- Reusable
- Yes
- For Use With
- Food service, restaurants, cafeterias, home use
- Dishwasher Safe
- Yes
- Container Lid
- Yes
Description
Space-efficient table-ready containers suitable for both hot and cold foods.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.