Biodegradable Sugarcane Baggase Bowl for Hot and Cold Food, 6in 12Oz, 1000PK

  • Mfr # 410111

  • Zoro # G515884987


product price:  $97.59
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Diameter
6 in
Color
White
Material
Sugarcane bagasse
Microwave Safe
Yes
Features
Soak Proof, Cut Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
410111
Zoro #
G515884987
UPC #
850060855382
Country of Origin
China

Dimensions

Diameter
6 in

Details

Color
White
Material
Sugarcane bagasse
Microwave Safe
Yes
Features
Soak Proof, Cut Resistant
Application
Sugarcane Bagasse Bowl
Finish
Sugarcane bagasse

Description

The 1000Pcs 6-Inch Sugarcane Bagasse Bowl is a perfect eco-friendly choice for serving both hot and cold meals. These bowls are made from 100% compostable sugarcane material, offering a sustainable alternative to traditional plastic or foam containers. The 12oz capacity is ideal for soups, salads, rice dishes, and other side servings. 100% Compostable sugarcane material that is both biodegradable and compostable, helping to protect the environment. Heavy-duty construction ensures that these bowls can handle hot, cold, and wet foods without leaking or losing shape. Microwavable, offering convenience for reheating meals. Freezer safe for storing leftovers or pre-packaged meals. Chemical-free and made from BPA-free materials, ensuring food safety. Gluten-free, providing a safe option for those with specific dietary needs. Perfect for catering, food trucks, restaurants, and home use, these bowls offer a sustainable yet practical solution for serving a variety of meals. These eco-friendly sugarcane bowls are a perfect blend of durability and sustainability, ideal for any occasion where convenience and environmental consciousness are priorities. Related Products


  • 100% Compostable sugarcane material that is both biodegradable and compostable, helping to protect the environment.
  • Heavy-duty construction ensures that these bowls can handle hot, cold, and wet foods without leaking or losing shape.
  • Microwavable, offering convenience for reheating meals.
  • Freezer safe for storing leftovers or pre-packaged meals
  • Chemical-free and made from BPA-free materials, ensuring food safety.
  • Gluten-free, providing a safe option for those with specific dietary needs.
  • Perfect for catering, food trucks, restaurants, and home use, these bowls offer a sustainable yet practical solution for serving a variety of meals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.