Shop SMARTY HAD A PARTY
See all product information
Create Account
10.25" White with Gold Rim Round Blossom Disposable Plastic Dinner Plates (120 Plates), 120PK
- Mfr # 4840WHG-CASE
- Zoro # G005392831
product price:Â
$
96.49
/pk of 120, $0.80/ea
Key Features
Depth
1.5 in
Material
Plastic
Disposable Plate Size
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4840WHG-CASE
- Zoro #
- G005392831
- UPC #
- 710859382300
- Country of Origin
- China
- Item
- Plates
- color
- White with Gold
- Color
- White with Gold
- Material
- Plastic
Dimensions
- size
- 10.25" Dinner Plates
- Depth
- 1.5 in
- Disposable Plate Size
- 10.25 in
Description
10.25" White with Gold Rim Round Blossom Disposable Plastic Dinner Plates (120 Plates)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.