Tyson E-1000 Electric Pallet Jack 4400 Lb Capacity with Lithium Battery, Brushless Motor 27x48 Forks

  • Mfr # 555009

  • Zoro # G414816706


product price:  $2,027.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Length
63.85 in
Overall Width
27 in
Material
Steel
Color
Yellow
Load Capacity
5000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555009
Zoro #
G414816706
UPC #
850068117086
Country of Origin
China

Dimensions

Overall Length
63.85 in
Overall Width
27 in
Handrail Height
1300 mm (standard)

Details

Material
Steel
Color
Yellow
Load Capacity
5000 lbs
Item
Electric Pallet Jack
Wheel Type
PU (Polyurethane) wheels for smooth and quiet movement
Finish
Steel

Description

If youre looking for an efficient electric pallet jack in Atlanta, this model with a 5000 lbs capacity and electric-powered features is a game-changer for material handling. Unlike manual pallet jacks that require significant physical effort, this electric pallet jack is powered by a 48V/1.0KW DC brushless motor, ensuring smooth, consistent movement with minimal effort. The Lithium battery provides long-lasting power, allowing your team to move heavy loads quickly without the need for frequent recharging, making it ideal for busy warehouses and distribution centers.


  • •Load Capacity: 5000 lbs (2000 kg)
  • •Fork Dimensions: 27 in (685 mm) overall fork width, 48.0 in (1220 mm) fork length
  • •Electric Motor: 48V/1.0KW DC brushless motor for efficient and reliable operation
  • •Battery Type: 48V/10Ah Lithium battery (standard) for long-lasting performance
  • •Charger: External 2A, 100-240V charger (standard)
  • •Handle Height: 1300 mm (standard)
  • •Wheel Type: PU (Polyurethane) wheels for smooth and quiet movement

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.