Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black

  • Mfr # GWK-4YX97-CK

  • Zoro # G403968652


product price:  $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWK-4YX97-CK
Zoro #
G403968652
UPC #
-
Country of Origin
China

Description

Features
  • Complete Wheel Kits are a cost effective
  • easy to install solution containing all the parts you need to replace the wheels on your pallet jack
Includes
  • 2 Ultra-Poly -70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
Specification
  • Construction: Polyurethane Load Wheels, Poly on Nylon Steer Wheels
  • Replacement Part Type: Complete Wheel Kit
  • Finish: Black
  • Assembly: Assembled
  • Style: Manual
  • For Model No: 4YX97
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.