Wall Guard for Hand Dryer, Stainless Steel Wall Splash Guard, Adhesive Tape Strips, Black

  • Mfr # 111998

  • Zoro # G515884994


product price:  $77.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111998
Zoro #
G515884994
UPC #
850060855856
Country of Origin
China

Description

This Wall Guard for Hand Dryer is designed to provide effective splash protection and safeguard your walls from water damage caused by hand dryers. Made from stainless steel, this high-quality guard offers long-lasting durability while maintaining a sleek and modern look. Its grey finish complements a variety of settings, making it an ideal choice for both commercial and residential environments. Stainless steel construction provides superior strength and longevity, resistant to rust and corrosion. Adhesive tape strips included for simple and tool-free installation, ensuring quick setup. Effective splash protection to prevent water damage from hand dryers, keeping your walls clean and dry. Size: 31-3/4in x 15-3/4in x 3/64in, designed to cover a wide area and fit most wall spaces around hand dryers. Sleek grey finish that adds a modern touch to your restroom or commercial space. Space-saving design that fits seamlessly under hand dryers, providing practical protection without clutter. This Black Wall Guard is the ideal solution for protecting your walls from water damage, enhancing the hygiene of your space, and providing a stylish and functional design. Perfect for high-traffic areas like bathrooms, offices, and public restrooms.


  • Stainless steel construction provides superior strength and longevity, resistant to rust and corrosion.
  • Adhesive tape strips included for simple and tool-free installation, ensuring quick setup.
  • Effective splash protection to prevent water damage from hand dryers, keeping your walls clean and dry.
  • Size: 31-3/4" x 15-3/4" x 3/64", designed to cover a wide area and fit most wall spaces around hand dryers.
  • Sleek grey finish that adds a modern touch to your restroom or commercial space.
  • Space-saving design that fits seamlessly under hand dryers, providing practical protection without clutter.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.