Shop All Butt Hinges
80/20
1 in W x 2 in H Anodized Aluminum Door and Butt Hinge
Mfr # 25-2086
Zoro # G2875607
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 2 in
- Door Leaf Thickness 0.077 in
- Door Leaf Width 1 in
- Finish Anodized Aluminum
- Holes per Leaf 2
Product Information
- Brand 80/20
- MFR # 25-2086
- Zoro # G2875607
- Country of Origin United States
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 1 in |
Frame Leaf Height | 2 in |
Frame Leaf Width | 1 in |
Details
Description
Butt Hinge, Aluminum, Anodized Aluminum Finish, 25 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 2 in Door Leaf Height, 2 in Frame Leaf Height, 1 in Door Leaf Width, 1 in Frame Leaf Width, 0.077 in Door Leaf Thickness, 0.077 in Frame Leaf Thickness, 1/8 in Required Door Thickness, Features 1/4 in Hole Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 28" 200 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides (300FU28)
- COMPX TIMBERLINE Power Cord, 10 Ft. (RL-APC-9VJ-10-G)
- SPD Welded Blade End Gas Spring (GSWB426411)
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- 80/20 1 1/2 in W x 3 in H Anodized Aluminum Door and Butt Hinge (2085)
- 80/20 1 in W x 2 in H Anodized Aluminum Door and Butt Hinge (2086)
- KABA ILCO 3/4" H Duronotic Dark Bronze Pivot Hinge (IL-OP-19-LH-DU SETS - ALDORA STYLE)
- ZORO SELECT 1 1/8 in W x 7 7/8 in H Mill Stainless Steel Lift-Off Hinge (49U525)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 5 DOOR HINGE 32D STS)
- NATIONAL HARDWARE STRAP HINGE HD 8"" SS (N342-493)
- STANLEY Spring Butt Hinge, 4-1/2" x 4-1/2", US32D (2060R 4-1/2X4-1/2 32D)
- 80/20 Door Hinges