
#10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length
Mfr # 3693
Zoro # G0804820
product price: $0.30
/eaSold in multiples of 32 for $9.60
Key Features
Hex Drive
Thread Size
#10-32
Screw Length
3/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3693
Zoro #
G0804820
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Screw Length
3/8 in
Drive Size
5/32 in
Head Height
.188"
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
System of Measurement
Inch
Series
Fractional
Weight
0.005
Thread Style
Fully Threaded
Description
Socket Head Cap Screw, Stainless Steel, Fastener Thread Size #10-32, Fastener Thread Length 3/8 in, Screw, Socket Head Cap, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.