
#10-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length
Mfr # 3048
Zoro # G0801670
product price: $0.40
/eaSold in multiples of 21 for $8.40
Key Features
Hex Drive
Thread Size
#10-32
Screw Length
1/2 in
Material
Steel
Finish
Zinc Plated
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3048
Zoro #
G0801670
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Screw Length
1/2 in
Drive Size
5/32 in
Head Height
.188"
Dia./Thread Size
#10-32
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Color
Black
Weight
0.006
Description
Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size #10-32, Fastener Thread Length 1/2 in, Screw, Socket Head Cap, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.