Zoro Homepage

1/4"-20 Socket Head Cap Screw, Button Flanged, Black Zinc Plated Steel, 3/4 in Length

  • Mfr # 3384

  • Zoro # G0803317


product price: $1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Button Flanged Head
Thread Size
M10-1.50
Screw Length
3/4 in
Material
Steel
Finish
Black Zinc Plated
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3384
Zoro #
G0803317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10-1.50
Screw Length
3/4 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Zinc Plated
Head Type
Button Flanged
System of Measurement
Inch
Weight
0.02

Description

Fbhscs / Econ T-Nut,1/4-20 X .75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.