
5/16"-18 Socket Head Cap Screw, Bright Zinc Plated Steel, 1-3/4 in Length
Mfr # 3972
Zoro # G0806963
product price: $1.19
/eaSold in multiples of 8 for $9.52
Key Features
Hex Drive
Thread Size
5/16"-18
Screw Length
1-3/4 in
Material
Steel
Finish
Bright Zinc Plated
Drive Size
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3972
Zoro #
G0806963
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Screw Length
1-3/4 in
Drive Size
1/4 in
Dia./Thread Size
5/16"-18
Details
Item
Socket Head Cap Screw
Material
Steel
Finish
Bright Zinc Plated
Drive Type
Hex
System of Measurement
Inch
Weight
0.061
Description
Bolt Assembly, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 3/4 in, Hex Nut, Socket Head Cap, Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.