CAD
Shop ZORO SELECT
See all product information
Create Account
Self-Drilling Screw, 1/4" x 1-1/2 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 50 PK
- Mfr # U31702.025.0150
- Zoro # G9095037
CAD Available
product price:Â
$
6.29
/pk of 50, $0.13/ea
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
1/4"
System of Measurement
Inch
Fastener Length
1-1/2 in
Drive Size
3/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U31702.025.0150
- Zoro #
- G9095037
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Tip Type
- Drilling
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Self-Drilling Screw
- Standards
- IFI-113/ASME B18.6.4
- Application
- Sheet Metal
- Head Color
- Silver
- Includes Washer
- Washer Included
- Washer Material
- Steel and EPDM
- Type
- Self-Drilling Screw
- Pack Size
- Small
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- 1/4"
- Fastener Length
- 1-1/2 in
- Drive Size
- 3/8 in
- Head Dia.
- 0.305 in to 0.312 in
- Drill Point Size
- 3
- Hex Width
- 0.367 to 0.375 in
- Head Height
- 0.19 in
- Drill Tip Length
- 25/64 in
- Washer Outside Diameter
- 0.63 in
- Maximum Drilling Thickness
- 0.219 in
- Overall Length
- 1 1/2 in
- Maximum Head Height
- 3/16 in
- Head Width
- 0.375 in
- Maximum Head Width
- 3/8 in
- Thread Size
- 1/4"-14
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT - U31702.025.0150 is a self-drilling screw intended for use in sheet metal applications, with the potential to join various materials such as metal to wood or steel to steel. Made from steel, these screws are equipped with a drill point at the end, allowing them to be driven directly into materials without the need for pre-drilled holes. This feature may help reduce labor time and effort compared with traditional screw types under certain conditions.
- Application: Intended for use in sheet metal applications, with the potential to join various materials such as metal to wood or steel to steel.
- CAD Available: A Computer-Aided Design (CAD) file is available, enabling professionals to incorporate accurate screw dimensions and design details into their digital project plans.
- Drive & Size: Requires an external hex tool with a drive size of 3/8 inch for installation or removal.
- Fastener Length: The total length of this self-drilling screw is 1-1/2 inches, determining how deeply it can penetrate and secure materials together.
- Finish: Zinc plated finish is intended to improve durability, corrosion resistance, and appearance. It may also potentially provide improved grip or reduced friction during installation.
- Head Type & Dimensions: Flange Hex head type with a diameter ranging from 0.305 in to 0.312 in ensures secure fit and proper load distribution in industrial or commercial applications.
- Included Washer: Comes with an integrated washer made from Steel and EPDM that provides added surface area when fastening materials together
- Screw Size & Maximum Drilling Thickness: With a screw size of 1/4", it has been tested under controlled conditions and shown the ability to penetrate up to a maximum drilling thickness of 0.219 inches without requiring pre-drilled hole
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.