Shop 80/20
See all product information
Create Account
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length
- Mfr # 3122
- Zoro # G0802230
product price:Â
$
0.63
/ea
Sold in multiples of 15 for
$9.45
Key Features
Hex Drive
Thread Size
5/16"-18
Screw Length
1 in
Material
Steel
Finish
Zinc Plated
Drive Size
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3122
- Zoro #
- G0802230
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Color
- Black
- Weight
- 0.027
- Fastener Type
- Screw
- Product Type
- Socket Head Cap Screw
- Fastener Head Type
- Socket Head Cap
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Screw Length
- 1 in
- Drive Size
- 1/4 in
- Head Height
- .309"
- Dia./Thread Size
- 5/16"-18
- Fastener Thread Length
- 1 in
- Fastener Thread Size
- 5/16"-18
Description
Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size 5/16 In.-18, Fastener Thread Length 1 in, Screw, Socket Head Cap, Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.