Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Bracket, Zinc, 76 mm, 76 mm

  • Mfr # 14100

  • Zoro # G0815917


product price: $9.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14100
Zoro #
G0815917
UPC #
-
Country of Origin
Germany

Description

Inside Corner Bracket, Unfinished, Number of Mounting Holes 4, Overall Height 76 mm, Slide-In, Black (SHCS) and Slide-In Economy T-Nut Offset Thread; Black (SHCS) with Self-Aligning Slide-In T-Nut, Overall Length 38 mm, Overall Width 76 mm, Fastener Thread Length 18 mm, 3/4 in, Zinc, Fastener Thread Size 5/16 In.-18, M8, Inside Corner Bracket Style Slotted, System of Measurement Metric, Inside Corner Bracket, For Slot Width 8 13/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.