
CrossJoiningPlate, Alum, Slvr, 41/2in, 1/4in
Mfr # 4335
Zoro # G0808363
product price: $19.36
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4335
Zoro #
G0808363
UPC #
-
Country of Origin
United States
Details
Item
Cross Joining Plate 7 Hole 15 S
Description
Cross Flat Plate, Silver, Anodized, Number of Mounting Holes 7, Overall Height 4 1/2 in, Slide-In, 21/64 in, Black FBHSCS with Slide-In Economy T-Nut Offset Thread; Bright Flanged Hex Head Bolt and Flanged Hex Nut, Overall Length 7 1/2 in, Overall Width 1/4 in, Fastener Thread Length 687/1000 in, 2 in, Aluminum, Fastener Thread Size 5/16 In.-18, System of Measurement Inch, Flat Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.