Zoro Homepage

Deadbolt Latch 90 Degree 45 Series

  • Mfr # 45-2107

  • Zoro # G0836591


product price: $39.29
/ea

Key Features

For Use With
45 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-2107
Zoro #
G0836591
UPC #
-
Country of Origin
United States

Details

Item
Deadbolt Latch 90 Degree 45 Series
For Use With
45 Series

Description

Deadbolt Latch, 45 Series, Metric, Overall Height 15.9 mm, Overall Length 38 mm, Overall Width 38.1 mm, Aluminum, Anodized, Clear, Drop-In, Mounting Hole Diameter 12.9 mm, Includes Fasteners Yes, Deadbolt, Includes (4) 11-6514 45 Series M6 Standard Drop-In T-Nut, (4) 13129 M6x14 mm Socket Head Cap Screw (SHCS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.