
Door Handle, Black, Plastic, Large
Mfr # 2060
Zoro # G0797032
product price: $14.59
/eaKey Features
Material
Glass-Filled Nylon
Finish
Textured
Series
15 Series
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2060
Zoro #
G0797032
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Door Handle,Black,Plastic,Large
Material
Glass-Filled Nylon
Finish
Textured
Series
15 Series
Color
Black
Description
Door Handle, 15 Series, Inch, Overall Height 8 13/64 in, Overall Length 1 63/64 in, Overall Width 1 1/64 in, Glass-Filled Nylon, Textured, Black, Slide-In, T-Slot, Fastener Thread Size 5/16 In., Compatible Brand and Series 80/20, Compatible Manufacturer Model Number 3455, 3473
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.