Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop in T-Nut, Steel, Zinc-Plated

  • Mfr # 13113

  • Zoro # G0814690


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Key Features

Series
30 Series
Weight
0.009
Color
Bright
Fastener Finish
Zinc
Base Size
16.00mm x 8.00mm x 4.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13113
Zoro #
G0814690
UPC #
-
Country of Origin
China

Dimensions

Base Size
16.00mm x 8.00mm x 4.50mm
Dia./Thread Size
M4 X 0.7
Barrel Height
1.50mm

Details

Series
30 Series
Weight
0.009
Color
Bright
Fastener Finish
Zinc
Basic Material
Steel
System of Measurement
Metric
Nut Style
Drop in T- Nut

Description

T-Nut, Steel, Zinc-Plated, Fastener Thread Size M4, Fastener Thread Length 6 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 30 Series, 30 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.