Drop in T-Nut, Steel, Zinc-Plated
Mfr # 13116
Zoro # G0814611
product price: $1.25
/eaSold in multiples of 7 for $8.75
Key Features
Series
15 Series, 40 Series
Dia./Thread Size
M5 X 0.8
Barrel Height
3mm
System of Measurement
Metric
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13116
Zoro #
G0814611
UPC #
-
Country of Origin
China
Dimensions
Dia./Thread Size
M5 X 0.8
Barrel Height
3mm
Base Size
16.00mm x 7.90mm x 4.70mm
Details
Item
Drop In T-Nut M5 Slot8 Zinc Plated Steel
Series
15 Series, 40 Series
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Zinc
Nut Style
Drop in T- Nut
Description
T-Nut, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length 7.7 mm, T-Nut, Drop-In, Metric, Compatible Brand and Series 80/20 15 Series, 80/20 40 Series, 15 Series, 40 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.