3-Wall Modular In-Plant Office, 8 ft 1 3/4 in H, 28 ft 4 1/2 in W, 12 ft 1 1/4 in D, Beige

  • Mfr # GS1228-3

  • Zoro # G5360332


product price:  $20,649.99
/ea
Item requires special delivery charges. A $1,325.00 per item surcharge will be applied.

Key Features

Type
3-Wall
Height
8 ft 1 3/4 in
Width
28 ft 4 1/2 in
Depth
12 ft 1 1/4 in
Panel Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS1228-3
Zoro #
G5360332
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft 1 3/4 in
Width
28 ft 4 1/2 in
Depth
12 ft 1 1/4 in
Door Width
36 in
Wall Thickness
3 in
Nominal Exterior Width
28 ft
Nominal Exterior Depth
12 ft
Window Height
36 in
Door Height
84 in
Light Fixture Depth
48 in
Window Width
48 in
Door Material Thickness
20 ga
Light Fixture Length
24 in
Nominal Exterior Height
8 ft
Light Fixture Width
24 in

Details

Type
3-Wall
Item
Modular In-Plant Office
Panel Material
Steel
Color
Beige
Fire Rating
Class A
Assembled/Unassembled
Unassembled
Lights
4
Insulation
R-11
Standards
ASTM-E84
Frame Color
Beige
Sound Transmission Coefficient
STC 31
Frame Material
Steel
Outlets
10
Includes
Roof Deck
Includes Ceiling
Yes
Product Type
Modular In-Plant Office
Interior Area
340 sq ft
Circuit Breaker Amperage
15 A
Number of Light Fixtures
4
Includes Mounting Hardware
Yes
Number of Electrical Outlets
10
Pre-Wired
No
Lighting Technology
Fluorescent
Door Opening Type
Hinged
Ceiling Type
Acoustical Ceiling System
Number of Doors
1
Exterior Color
Champagne
Assembled
Unassembled
Door Material
Steel
Interior Color
Champagne
Includes Circuit Breaker Panel
Yes
Wall Material
Steel-Covered Drywall
ADA Compliant Lockset
Yes
Roof Material
Steel
Includes Lockset
Yes
Light Bulbs Required
(4) T8 Bulbs
Electrical Outlet Voltage
110 V AC
Number of Walls
3
Lock Type
Keyed
Insulation Rating
R-11

Description

Modular In-Plant Office, 3-Wall, Unassembled, Depth 12 ft 1 1/4 in, Width 28 ft 4 1/2 in, Height 8 ft 1 3/4 in, 4 Lights, 10 Outlets, Class A Fire Rating, R-11 Insulation, Color Beige, Panel Material Steel, Frame Color Beige, Steel, Sound Transmission Coefficient STC 31, Includes Roof Deck

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.