End Fastener, For 15S
Mfr # 3380
Zoro # G1201374
product price: $2.85
/eaKey Features
Material
Steel
For Use With
1515, 1530
Series
15 Series
Finish
Zinc-Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3380
Zoro #
G1201374
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
1 5/16 in
Fastener Thread Length
1 in
Overall Length
Not Available
Overall Width
5/8 in
For Slot Width
21/64 in
Fastener Thread Size
5/16"-18
Details
Item
Standard End Fastener
Material
Steel
For Use With
1515, 1530
Series
15 Series
Finish
Zinc-Plated
System of Measurement
Inch
Fastener Mounting Type
Slide-In
Color
Black
Product Type
Standard End Fastener
Fastener Type
End Fastener
Connector Type
End Fastener
Description
Standard End Fastener, Black, Zinc-Plated, Overall Height 1 5/16 in, Slide-In, End Fastener, Overall Width 5/8 in, Fastener Thread Length 1 in, Steel, Fastener Thread Size 5/16 In.-18, 15 Series, System of Measurement Inch, End Fastener, For Slot Width 21/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.