This item is Discontinued.

80/20 Extrusion, T-Slot, 20S, 6M L, 20 mm W 20-2040-6M

Extrusion, T-Slot, 20S, 6M L, 20 mm W (Discontinued)

  • Mfr # 20-2040-6M
  • Zoro # G3033171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-2040-6M
Zoro #
G3033171
UPC #
-
Country of Origin
United States

Dimensions

Length
6 m
Width (In.)
20mm
Height (In.)
40mm
Height (mm)
40.0 mm
Slot Width (mm)
5.26 mm
Width (mm)
20.0 mm
Bore Dia. (mm)
4.19 mm
Slot Width (In.)
0.21 in
Weight per Unit Length
0.51 lb-ft
Overall Length
6 m
Nominal Length
19 3/4 ft
Bore Diameter
4.19 mm
Rail HxW
40 mm x 20 mm
Profile Height
40 mm
Profile Width
20 mm
Slot Width
5.3 mm

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
6
For Use With
20 Series
Item
Framing Extrusion
Extrusion Profile
Rectangle
Weight/Ft. (Lb.)
0.51 lb/ft
Yield Strength
241.1 N/mm²
Series
20 Series
System of Measurement
Metric
Slot Location
Adjacent-Sides
Extrusion Type
T-Slotted
Rail Profile
Double
Color
Silver
Profile Shape
Rectangle
Temper
T6
Product Type
T-Slot
Relative Profile Weight
Standard
Profile Type
Double

Description

T-Slot, Metric, Double, Silver, Weight per Unit Length 0.51 lb-ft, Bore Diameter 4.19 mm, Extrusion Texture Smooth, Nominal Length 19 3/4 ft, Aluminum, Number of Open Slots 6, Profile Height 40 mm, Profile Width 20 mm, Overall Length 6 m, 20 Series, Rectangle, Slot Width 5.3 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.