Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
80/20 Extrusion, T-Slotted, 45S, 4M L, 45 mm W 45-4545-LITE-4M

Extrusion, T-Slotted, 45S, 4M L, 45 mm W (Discontinued)

  • Mfr # 45-4545-LITE-4M
  • Zoro # G3099406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-4545-LITE-4M
Zoro #
G3099406
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Bore Dia. (mm)
10.0 mm
Width (mm)
45.0 mm
Slot Width (In.)
0.4 in
Height (mm)
45.0 mm
Slot Width (mm)
10.13 mm
Overall Length
4 m
Rail HxW
45 mm x 45 mm
Weight per Unit Length
0.94 lb-ft
Profile Height
45 mm
Bore Diameter
10 mm
Slot Width
10.1 mm
Nominal Length
13 ft
Profile Width
45 mm

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
4
For Use With
45 Series
Series
45 Series
Yield Strength
241.1 N/mm²
Extrusion Profile
Square
Weight/Ft. (Lb.)
0.94 lb/ft
Item
Framing Extrusion
Slot Location
Adjacent-Sides
Rail Profile
Single
Extrusion Type
T-Slotted
System of Measurement
Metric
Color
Silver
Product Type
T-Slot
Relative Profile Weight
Lite
Profile Shape
Square
Profile Type
Single
Temper
T5

Description

T-Slot, Metric, Single, Silver, Weight per Unit Length 0.94 lb-ft, Bore Diameter 10 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 4, Profile Height 45 mm, Profile Width 45 mm, Overall Length 4 m, 45 Series, Square, Slot Width 10.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.