Zoro Homepage

Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish

  • Mfr # 3262

  • Zoro # G0802538


product price: $0.43
/ea
Sold in multiples of 21 for $9.03

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2"
Outside Diameter
1.062 in
Minimum Thickness
.095 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3262
Zoro #
G0802538
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1/2"
Outside Diameter
1.062 in
Minimum Thickness
.095 in
Inside Diameter
0.531 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ANSI B18.22.1
System of Measurement
Inch
Series
Fractional
Weight
0.015
Color
Black
Type
SAE Flat

Description

Washer, Steel, Zinc-Plated, Washer, Inch, ANSI B18.22.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.