Zoro Homepage

Flat Washer, For Screw Size 5/16" , Stainless Steel Plain Finish

  • Mfr # 3659

  • Zoro # G0804769


product price: $0.22
/ea
Sold in multiples of 38 for $8.36

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
5/16"
Outside Diameter
0.692 in
Minimum Thickness
.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3659
Zoro #
G0804769
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
5/16"
Outside Diameter
0.692 in
Minimum Thickness
.045 in
Inside Diameter
0.345 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ISO 7089
System of Measurement
Inch
Series
Fractional
Weight
0.004
Type
Standard Flat

Description

S/S 5/16" Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.