Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish

  • Mfr # 65-3260

  • Zoro # G0839647


product price: $0.27
/ea
Sold in multiples of 39 for $10.53

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16"
Outside Diameter
17.35mm
Minimum Thickness
1.66mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-3260
Zoro #
G0839647
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/16"
Outside Diameter
17.35mm
Minimum Thickness
1.66mm
Inside Diameter
8.86 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ANSI B18.22.1
System of Measurement
Metric
Series
Metric
Type
SAE Flat
Color
Black

Description

Black 5/16" Sae Washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.