Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Washer, For Screw Size M4 , Steel Zinc Plated Finish

  • Mfr # 11-6039

  • Zoro # G0816921


product price: $0.23
/ea
Sold in multiples of 38 for $8.74

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M4
Outside Diameter
8.82 mm
Minimum Thickness
0.80mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-6039
Zoro #
G0816921
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M4
Outside Diameter
8.82 mm
Minimum Thickness
0.80mm
Inside Diameter
4.39mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ISO 7089
System of Measurement
Metric
Series
Metric
Weight
0.001
Color
Black
Type
Standard Flat

Description

M4 Flat Washer Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.