Zoro Homepage

Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish

  • Mfr # 13-6045

  • Zoro # G0817877


product price: $0.42
/ea
Sold in multiples of 22 for $9.24

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M6
Outside Diameter
13.00 mm
Minimum Thickness
2.70mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-6045
Zoro #
G0817877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
13.00 mm
Minimum Thickness
2.70mm
Inside Diameter
6.87 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 7349
System of Measurement
Metric
Series
Metric
Color
Blue
Weight
0.002
Type
Standard Flat

Description

M6 Flat Washer Blue For Degree Supports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.