Zoro Homepage

Flat Washer, For Screw Size M6 , Steel Zinc Plated Finish

  • Mfr # 3861

  • Zoro # G0806001


product price: $0.17
/ea
Sold in multiples of 51 for $8.67

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
0.464 in
Minimum Thickness
.063 in
Standards
ISO 7089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3861
Zoro #
G0806001
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M6
Outside Diameter
0.464 in
Minimum Thickness
.063 in
Inside Diameter
0.256 in

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ISO 7089
System of Measurement
Metric
Series
Fractional
Weight
0.002
Color
Bright
Type
Standard Flat

Description

Washer, Steel, Zinc-Plated, Washer, Inch, ISO 7089

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.