Zoro Homepage

Flat Washer, For Screw Size M8 , Stainless Steel Plain Finish

  • Mfr # 17-6042

  • Zoro # G0818750


product price: $0.23
/ea
Sold in multiples of 38 for $8.74

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
15.78mm
Minimum Thickness
1.60mm
Standards
ISO 7089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-6042
Zoro #
G0818750
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M8
Outside Diameter
15.78mm
Minimum Thickness
1.60mm
Inside Diameter
8.51 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
ISO 7089
System of Measurement
Metric
Type
Standard Flat
Weight
0.003

Description

M8 Flat Washer (ss)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.