Zoro Homepage

Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish

  • Mfr # 19-6042

  • Zoro # G0819082


product price: $0.23
/ea
Sold in multiples of 42 for $9.66

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M8
Outside Diameter
15.78mm
Minimum Thickness
1.60mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-6042
Zoro #
G0819082
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M8
Outside Diameter
15.78mm
Minimum Thickness
1.60mm
Inside Diameter
8.51 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ISO 7089
System of Measurement
Metric
Type
Standard Flat
Color
Bright
Weight
0.004

Description

M8 Flat Washer Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.