Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
80/20 Framing Extrusion, T-Slotted, 15 Series 1515-UL-145

Framing Extrusion, T-Slotted, 15 Series (Discontinued)

  • Mfr # 1515-UL-145
  • Zoro # G1968473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1515-UL-145
Zoro #
G1968473
UPC #
-
Country of Origin
United States

Dimensions

Length
145 in
Width (In.)
1.5 in
Height (In.)
1.5 in
Bore Dia. (In.)
0.26 in
Width (mm)
38.1 mm
Height (mm)
38.1 mm
Slot Width (mm)
8.13 mm
Slot Width (In.)
0.32 in
Bore Dia. (mm)
6.65 mm
Nominal Length
12 ft
Profile Width
1 1/2 in
Overall Length
145 in
Bore Diameter
17/64 in
Slot Width
0.3 in
Weight per Unit Length
0.92 lb-ft
Rail HxW
1 1/2 in x 1 1/2 in
Profile Height
1 1/2 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
4
For Use With
15 Series
Extrusion Profile
Square
Item
Framing Extrusion
Yield Strength
35,000 psi
Weight/Ft. (Lb.)
0.92 lb/ft
Series
15 Series
System of Measurement
Inch
Slot Location
Adjacent-Sides
Extrusion Type
T-Slotted
Rail Profile
Single
Temper
T6
Profile Shape
Square
Product Type
T-Slot
Relative Profile Weight
Ultra-Lite
Color
Silver
Profile Type
Single

Description

T-Slot, Inch, Single, Silver, Weight per Unit Length 0.92 lb-ft, Bore Diameter 17/64 in, Extrusion Texture Grooved, Nominal Length 12 ft, Aluminum, Number of Open Slots 4, Profile Height 1 1/2 in, Profile Width 1 1/2 in, Overall Length 145 in, 15 Series, Square, Slot Width 0.3 in, Yield Strength 35,000 psi, Relative Profile Weight Ultra-Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.