Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
80/20 Framing Extrusion, T-Slotted, 40 Series 40-4003-4M

Framing Extrusion, T-Slotted, 40 Series (Discontinued)

  • Mfr # 40-4003-4M
  • Zoro # G1968421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-4003-4M
Zoro #
G1968421
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Width (In.)
1.6 in
Height (In.)
1.6 in
Bore Dia. (In.)
0.27 in
Bore Dia. (mm)
6.8 mm
Slot Width (In.)
0.32 in
Slot Width (mm)
8.13 mm
Height (mm)
40.0 mm
Width (mm)
40.0 mm
Weight per Unit Length
1.25 lb-ft
Bore Diameter
6.81 mm
Nominal Length
13 ft
Slot Width
8.1 mm
Rail HxW
40 mm x 40 mm
Profile Height
40 mm
Profile Width
40 mm
Overall Length
4 m

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
3
For Use With
40 Series
Item
Framing Extrusion
Extrusion Profile
Square
Weight/Ft. (Lb.)
1.25 lb/ft
Yield Strength
241.1 N/mm²
Series
40 Series
System of Measurement
Metric
Slot Location
Adjacent-Sides
Extrusion Type
T-Slotted
Rail Profile
Single
Profile Type
Single
Relative Profile Weight
Standard
Temper
T6
Color
Silver
Profile Shape
Square
Product Type
T-Slot

Description

T-Slot, Metric, Single, Silver, Weight per Unit Length 1.25 lb-ft, Bore Diameter 6.81 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 3, Profile Height 40 mm, Profile Width 40 mm, Overall Length 4 m, 40 Series, Square, Slot Width 8.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.