This item is Discontinued.

80/20 Framing Extrusion, T-Slotted, 40 Series 40-4082-LITE-4M

Framing Extrusion, T-Slotted, 40 Series (Discontinued)

  • Mfr # 40-4082-LITE-4M
  • Zoro # G1968491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-4082-LITE-4M
Zoro #
G1968491
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Width (In.)
1.6 in
Height (In.)
3.2 in
Slot Width (In.)
0.21 in
Bore Dia. (In.)
0.27 in
Height (mm)
80.0 mm
Bore Dia. (mm)
6.8 mm
Width (mm)
40.0 mm
Slot Width (mm)
8.13 mm
Weight per Unit Length
2.11 lb-ft
Profile Height
80 mm
Overall Length
4 m
Bore Diameter
6.81 mm
Slot Width
8.1 mm
Nominal Length
13 ft
Profile Width
40 mm

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
2
For Use With
40 Series
Series
40 Series
Weight/Ft. (Lb.)
2.11 lb/ft
Yield Strength
241.1 N/mm²
Item
Framing Extrusion
Extrusion Profile
Rectangle
Rail Profile
Double
Slot Location
Adjacent-Sides
System of Measurement
Metric
Extrusion Type
T-Slotted
Temper
T5
Profile Shape
Rectangle
Product Type
T-Slot
Profile Type
Double
Relative Profile Weight
Lite
Color
Silver

Description

T-Slot, Metric, Double, Silver, Weight per Unit Length 2.11 lb-ft, Bore Diameter 6.81 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 2, Profile Height 80 mm, Profile Width 40 mm, Overall Length 4 m, 40 Series, Rectangle, Slot Width 8.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Lite, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.