This item is Discontinued.

80/20 Framing Extrusion, T-Slotted, 40 Series 40-8016-4M

Framing Extrusion, T-Slotted, 40 Series (Discontinued)

  • Mfr # 40-8016-4M
  • Zoro # G9823746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-8016-4M
Zoro #
G9823746
UPC #
-
Country of Origin
United States

Dimensions

Length
4 m
Width (In.)
3.2 in
Height (In.)
6.3 in
Bore Dia. (mm)
6.8 mm
Height (mm)
160.0 mm
Bore Dia. (In.)
0.27 in
Slot Width (mm)
8.13 mm
Width (mm)
80.0 mm
Slot Width (In.)
0.32 in
Profile Height
160 mm
Weight per Unit Length
8.7 lb-ft
Overall Length
4 m
Profile Width
80 mm
Nominal Length
13 ft
Bore Diameter
6.81 mm
Rail HxW
160 mm x 80 mm
Slot Width
8.1 mm

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Smooth
Number of Open Slots
12
For Use With
40 Series
Series
40 Series
Weight/Ft. (Lb.)
8.7 lb/ft
Item
Framing Extrusion
Yield Strength
241.1 N/mm²
Extrusion Profile
Rectangle
Extrusion Type
T-Slotted
Slot Location
Adjacent-Sides
Rail Profile
Quad
System of Measurement
Metric
Profile Shape
Rectangle
Temper
T6
Color
Silver
Profile Type
Quad
Relative Profile Weight
Standard
Product Type
T-Slot

Description

T-Slot, Metric, Quad, Silver, Weight per Unit Length 8.7 lb-ft, Bore Diameter 6.81 mm, Extrusion Texture Smooth, Nominal Length 13 ft, Aluminum, Number of Open Slots 12, Profile Height 160 mm, Profile Width 80 mm, Overall Length 4 m, 40 Series, Rectangle, Slot Width 8.1 mm, Yield Strength 241.1 N/mm�, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.