Zoro Homepage
This item is Discontinued.
80/20 Storage Bin, Plastic, Red, 76.20mm in H, 104.78mm in W, 187.33mm L 65-2240-RED

Storage Bin, Plastic, Red, 76.20mm in H, 104.78mm in W, 187.33mm L (Discontinued)

  • Mfr # 65-2240-RED
  • Zoro # G0838402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-2240-RED
Zoro #
G0838402
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
187.33mm
Overall Width
104.78mm in
Overall Height
76.20mm in
Inside Height
71.45mm
Inside Length
170.45mm
Inside Width
87.33mm

Details

Color
Red
Load Capacity
Not Specified
Material
Plastic
Item
Storage Bin

Description

Storage Bins,187.3mmx104.8mmx76.2mm Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.