Shop 80/20
See all product information
Create Account
InsideCornerBracket, Alum, Gry, 27mm, 28mm
- Mfr # 14073
- Zoro # G1279336
product price:Â
$
4.49
/ea
Key Features
Material
Aluminum
For Use With
30-3030
Series
30 Series
Finish
Unfinished
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14073
- Zoro #
- G1279336
- UPC #
- -
- Country of Origin
- China
- Item
- Inside Corner Bracket
- Material
- Aluminum
- For Use With
- 30-3030
- Series
- 30 Series
- Finish
- Unfinished
- System of Measurement
- Metric
- Color
- Gray
- Number of Mounting Holes
- 2
- Inside Corner Bracket Style
- Slotted
- Product Type
- Slotted Inside-Corner Bracket with Dual Support
- Connector Type
- Inside-Corner Bracket
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Overall Length
- 27 mm
- Overall Height
- 27 mm
- For Slot Width
- 8 9/64 mm
- Overall Width
- 28 mm
- Wire Rope Length
- 27 mm
- Length
- 27 mm
Description
Slotted Inside-Corner Bracket with Dual Support, Gray, Unfinished, Number of Mounting Holes 2, Overall Height 27 mm, Overall Length 27 mm, Overall Width 28 mm, Aluminum, Inside Corner Bracket Style Slotted, 30 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.