InsideCornerBracket, Alum, Gry, 86mm, 88mm
- Mfr # 14111
- Zoro # G2263606
product price:Â
$
17.29
/ea
Key Features
Material
Aluminum
For Use With
45-4590/45-9090
Series
45 Series
Finish
Unfinished
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14111
- Zoro #
- G2263606
- UPC #
- -
- Country of Origin
- China
- Item
- Inside Corner Bracket
- Material
- Aluminum
- For Use With
- 45-4590/45-9090
- Series
- 45 Series
- Finish
- Unfinished
- System of Measurement
- Metric
- Connector Type
- Inside-Corner Bracket
- Number of Mounting Holes
- 8
- Color
- Gray
- Inside Corner Bracket Style
- Standard
- Product Type
- Inside-Corner Bracket with Dual Support
- Shell Material
- Aluminum
- Wire Color
- Gray
Dimensions
- Overall Height
- 86 mm
- Overall Length
- 86 mm
- For Slot Width
- 10 9/64 mm
- Overall Width
- 88 mm
- Wire Rope Length
- 86 mm
- Length
- 86 mm
Description
Inside-Corner Bracket with Dual Support, Gray, Unfinished, Number of Mounting Holes 8, Overall Height 86 mm, Overall Length 86 mm, Overall Width 88 mm, Aluminum, Inside Corner Bracket Style Standard, 45 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 10 9/64 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.