Pipe Clamp, Steel, 1 1/4 in
- Mfr # AO-EMT1
- Zoro # G414795872
product price:Â
$
0.34
/ea
Sold in multiples of 27 for
$9.18
Key Features
Material
Steel
Finish
Zinc-Plated
Color
Silver
For Pipe Size
28 mm
Product Type
EMT Single Mount Pipe Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AO-EMT1
- Zoro #
- G414795872
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Pipe Size
- 28 mm
- Inside Diameter
- 28 mm
- For Actual Pipe Outer Diameter
- 28 mm
- Overall Length
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Item
- Pipe Clamp
- Material
- Steel
- Finish
- Zinc-Plated
- Color
- Silver
- Product Type
- EMT Single Mount Pipe Clamp
- Corrosion Resistant
- Yes
- Component Type
- EMT Single Mount Pipe Clamp
- Fitting Shape
- Pipe Clamp
- Shell Material
- Steel
- Wire Color
- Silver
Description
AO-EMT1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.