
LiftOffHinge, Alum, Silver, 15/32in, 1/2in
Mfr # 2077
Zoro # G0797102
product price: $12.85
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2077
Zoro #
G0797102
UPC #
-
Country of Origin
United States
Details
Item
Lift-Off,Hinge Section,Bushing,10 S
Description
Lift-Off Hinge, Silver, Anodized, Overall Height 1 5/32 in, Slide-In, 3/4 in, Slide-In Economy T-Nut Centered Thread; Socket Head Cap Screw (SHCS), Overall Length 3/4 in, Overall Width 1/2 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size #10-32, Includes Fasteners Yes, System of Measurement Inch, Lift-Off Hinge, For Profile Type Double, Includes 3048 #10-32 Slide-In Economy T-Nut, 3276 #10-32 x 0.5 in Socket Head Cap Screw (SHCS)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.