Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 2.937 In W, 4.000 In L

  • Mfr # 6426

  • Zoro # G2702664


product price: $86.27
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Mounting Hole (In.)
0.257 in
Overall Height (In.)
1.218 in
Slot Width (In.)
0.255 in
Height
1.218
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6426
Zoro #
G2702664
UPC #
094718092464
Country of Origin
United States

Dimensions

Overall Height (In.)
1.218 in
Slot Width (In.)
0.255 in
Height
1.218
Width
2.937
Body Width (In.)
2.937 in
Dimension F (In.)
0.312 in
Mounting Hole Dia. (In.)
0.257 in
Dimension A (In.)
1 in
Overall Length (In.)
4 in
Dimension M (In.)
0.906 in
Overall Width (In.)
2.937 in
Dimension C (In.)
1.625 in
Bolt Size
1/4-20
Dimension E (In.)
0.812 in
Dimension K
0.812 in
Dimension P
0.5 in
Dimension B (In.)
0.312 in
Dimension G (In.)
2.937 in
Dimension D (In.)
0.406 in
Dimension H (In.)
0.656 in
Dimension L (In.)
1.218 in
Flange Thickness (In.)
0.312 in
Overall Height
1 7/32 in
Mounting Hole Diameter
17/64 in
Overall Width
2 15/16 in
Overall Length
4 in
Flange Thickness
5/16 in

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Hole (In.)
0.257 in
Mounting Bolt (In.)
1/4-20
Color
Silver
Bearing Type
Standard Linear
Finish
Anodized
Lubrication
Dry
For Use With
10 Series
Locking Type
Optional
Mounting Hole Center (In.)
1 in
Type
Double Flange
Pad Material
UHMW Plastic
For Number of Slots
3
Compatible Brand and Series
10 Series
Housing Material
Aluminum
Series
10 Series
Product Type
Linear Bearing
Pad Type
Standard
Bearing Profile
Double Flanged
System of Measurement
Inch

Description

Linear Bearing, Standard Linear, Overall Height 1 7/32 in, Overall Length 4 in, Overall Width 2 15/16 in, Housing Material Aluminum, Mounting Hole Diameter 17/64 in, Anodized, Silver, System of Measurement Inch, 10 Series, Double Flanged, For Number of Slots 3, Standard, Flange Thickness 5/16 in, Pad Material UHMW Plastic, Compatible Brand and Series 10 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.