Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 3.125 In W, 6.000 In L

  • Mfr # 6874

  • Zoro # G2167891


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Overall Width (In.)
3.125 in
Mounting Hole Center (In.)
1.5 in
Bearing Type
Standard Linear
Locking Type
Optional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6874
Zoro #
G2167891
UPC #
-
Country of Origin
United States

Dimensions

Overall Width (In.)
3.125 in
Body Width (In.)
3.125 in
Overall Length (In.)
6 in
Width
3.125
Slot Width (In.)
0.32 in
Height
4.0
Mounting Hole Dia. (In.)
0.328 in
Overall Height (In.)
4 in
Bolt Size
5/16-18
Overall Height
4 in
Overall Length
6 in
Overall Width
3 1/8 in
Mounting Hole Diameter
21/64 in

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Hole Center (In.)
1.5 in
Bearing Type
Standard Linear
Locking Type
Optional
Mounting Hole (In.)
0.328 in
Lubrication
Dry
For Use With
15 Series
Color
Silver
Finish
Anodized
Type
Single Flange Assembly
Mounting Bolt (In.)
5/16-18
Housing Material
Aluminum
Pad Type
Standard
Product Type
Linear Bearing
System of Measurement
Inch
Bearing Profile
Single Mount
Pad Material
UHMW Plastic
Series
15 Series
For Number of Slots
4
Compatible Brand and Series
15 Series

Description

Linear Bearing, Standard Linear, Overall Height 4 in, Overall Length 6 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Mount, For Number of Slots 4, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.