Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 4.750 In W, 6.000 In L

  • Mfr # 6866

  • Zoro # G0281206


product price: $46.89
/ea

Key Features

Material
UHMWPE
Mounting Hole Center (In.)
1.5 in
Height
0.5
Type
Double Long
Mounting Hole Dia. (In.)
0.328 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6866
Zoro #
G0281206
UPC #
-
Country of Origin
United States

Dimensions

Height
0.5
Mounting Hole Dia. (In.)
0.328 in
Dimension F (In.)
1.625 in
Bolt Size
5/16-18
Dimension D (In.)
1.76 in
Dimension A (In.)
0.5 in
Overall Width (In.)
4.75 in
Overall Height (In.)
0.5 in
Body Width (In.)
4.75 in
Dimension G (In.)
4.75 in
Overall Length (In.)
6 in
Slot Width (In.)
0.32 in
Dimension B (In.)
0.24 in
Dimension M (In.)
1.5 in
Dimension H (In.)
0.75 in
Width
4.75
Dimension L (In.)
1.5 in
Dimension E (In.)
0.31 in
Dimension C (In.)
0.48 in
Dimension K
0.75 in
Overall Width
4 3/4 in
Overall Length
6 in
Mounting Hole Diameter
21/64 in
Overall Height
1/2 in

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Hole Center (In.)
1.5 in
Type
Double Long
Mounting Hole (In.)
0.328 in
Color
Silver
Finish
Anodized
Mounting Bolt (In.)
5/16-18
Lubrication
Dry
Bearing Type
Standard Linear
For Use With
15 Series
Locking Type
Optional
Pad Material
UHMW Plastic
Product Type
Linear Bearing
System of Measurement
Inch
Housing Material
Aluminum
Series
15 Series
Bearing Profile
Double Mount
For Number of Slots
3
Compatible Brand and Series
15 Series
Pad Type
Standard

Description

Linear Bearing, Standard Linear, Overall Height 1/2 in, Overall Length 6 in, Overall Width 4 3/4 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Double Mount, For Number of Slots 3, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.