Zoro Homepage

M10 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length

  • Mfr # 13-1520

  • Zoro # G0817308


product price: $0.98
/ea
Sold in multiples of 10 for $9.80

Key Features

Hex Drive
Thread Size
M10
Material
Steel
Finish
Zinc Plated
Drive Size
8 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-1520
Zoro #
G0817308
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Screw Length
20 mm
Drive Size
8 mm
Head Height
9.82mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Zinc Plated
Drive Type
Hex
System of Measurement
Metric
Series
Metric
Color
Blue
Weight
0.048
Thread Style
Fully Threaded

Description

Socket Head Cap Screw, Steel, Zinc-Plated, Fastener Thread Size M10, Fastener Thread Length 20 mm, Screw, Socket Head Cap, Not Applicable, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products